Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
Youth High Chair, Platinum, Include Wheels
- Mfr # FG780508PLAT
- Zoro # G2729404
product price:Â
$
348.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Color
Gray
Width (In.)
23 1/2 in
Depth (In.)
23 1/2 in
Height (In.)
29.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG780508PLAT
- Zoro #
- G2729404
- UPC #
- 086876204711
- Country of Origin
- United States
- Item
- High Chair
- Material
- Plastic
- Color
- Gray
- Includes
- Wheels
- Product Type
- High Chair
- NSF Certified
- No
- Load Capacity
- 33 lb
- Shell Material
- Plastic
- Wire Color
- Gray
Dimensions
- Width (In.)
- 23 1/2 in
- Depth (In.)
- 23 1/2 in
- Height (In.)
- 29.75 in
- Overall Width
- 33 cm
- Overall Height
- 99 cm
- Depth
- 23 3/8 in
Description
High Chair, Color Gray, Load Capacity 33 lb, Material Plastic, Includes Wheels, Product Type High Chair, Depth 23 3/8 in, Overall Height 99 cm, Overall Width 33 cm, NSF Certified No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.