High-Security Janitor Cart, 22x48x5, Plastic, 22" L, 48" W, 54" H

  • Mfr # RUB194

  • Zoro # G8486303


product price: $2,029.99
/ea
Free Shipping & Returns

Key Features

Overall Height
54"
Overall Length
22"
Overall Width
48"
Material
Plastic
Weight
69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RUB194
Zoro #
G8486303
UPC #
848109063355
Country of Origin
United States

Dimensions

Overall Height
54"
Overall Length
22"
Overall Width
48"

Details

Material
Plastic
Item
High-Security Janitor Cart,22x48x5
Weight
69

Description

High-Security Janitor Cart,22x48x5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.