Zoro Homepage

Housekeeping Cart, Plastic Frame, Black

  • Mfr # 2202581

  • Zoro # G515890506


product price: $938.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Caster Diameter
4 in
Weight
113 lb
Frame Color
Black
Nonmarking Casters
Yes
Number of Bins
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2202581
Zoro #
G515890506
UPC #
00086876249941
Country of Origin
China

Dimensions

Caster Diameter
4 in
Overall Depth
24 in
Overall Height
49 in
Overall Width
24 in

Details

Weight
113 lb
Frame Color
Black
Nonmarking Casters
Yes
Number of Bins
1
Caster Material
Rubber
Shelf Configuration
(2) Adjustable Shelves
Includes Bins
Yes
Lockable
No
Number of Casters
5
Number of Shelves
2
Includes
(5) Swivel Casters, Ergonomic Handle, Non-Marring Bumpers, Stick Holder, Vacuum Rack
Includes Shelves
Yes
Includes Waste Container
Yes
Waste Container Capacity
30 gal
Item
Housekeeping Cart
Lock Type
Key Lock
Caster Type
(3) Lockable, (5) Swivel
Frame Material
Plastic

Description

Housekeeping Cart, Overall Depth 24 in, Overall Height 49 in, Includes (5) Swivel Casters, Ergonomic Handle, Non-Marring Bumpers, Stick Holder, Vacuum Rack, Includes Bins Yes, Includes Shelves Yes, Includes Waste Container Yes, Lockable No, Number of Bins 1, Number of Shelves 2, Waste Container Capacity 30 gal, Overall Width 62 in, Number of Casters 5, Frame Color Black, Lock Type Key Lock, Weight 113 lb, Wheel Type Not Applicable, Frame Material Plastic, Wheel Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.