Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
HYGEN Quick Connect S-S Frame, Squeegee, 24w x 4.5d, Aluminum, Yellow
Mfr # FGQ57000YL00
Zoro # G4051894
product price:Â $41.99
/eaKey Features
Material
Aluminum
Application
Bare Floors
Depth
4.5"
Size
24" x 4.5"
Width
24"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FGQ57000YL00
- Zoro #
- G4051894
- UPC #
- 86876174847
- Country of Origin
- China
Dimensions
- Depth
- 4.5"
- Size
- 24" x 4.5"
- Width
- 24"
Details
- Material
- Aluminum
- Application
- Bare Floors
- For Use With
- Wet/Dry Microfiber Mops
- Color
- Yellow
- Weight
- 1.418 lbs
- Standards
- LEED Applicable
- Item
- Dust Mop Frame
Description
Rubbermaid® Commercial HYGENTM HYGEN Quick Connect S-S Frame, Squeegee, 24w x 4 1/2d, Aluminum, Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.