Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
Window Washer, Gray, 10", Microfiber
- Mfr # 2221954
- Zoro # G522935351
product price:Â
$
30.85
/ea
Key Features
Holder Material
Plastic
Pad Color
Gray
Abrasive Style
Non-Abrasive
Holder Length
10 in
Pad Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2221954
- Zoro #
- G522935351
- UPC #
- 00086876389319
- Country of Origin
- China
Dimensions
- Holder Length
- 10 in
- Pad Length
- 10 in
Details
- Holder Material
- Plastic
- Pad Color
- Gray
- Abrasive Style
- Non-Abrasive
- Item
- Window Washer
- Pad Material
- Microfiber
- Holder Color
- Black
Description
Window Washer, Pad Length 10 in, Pad Material Microfiber, Product Type T-Bar with Window Washing Sleeve, Abrasive Style Non-Abrasive, Holder Color Black, Holder Length 10 in, Holder Material Plastic, Pad Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.