This item is Discontinued.

Rubbermaid Commercial Landmark Aggregate Panel, 34.3 x 20.7 x 0.38, Stone, River Rock, PK4 FG400400ROCK

Landmark Aggregate Panel, 34.3 x 20.7 x 0.38, Stone, River Rock, PK4 (Discontinued)

  • Mfr # FG400400ROCK
  • Zoro # G4603223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG400400ROCK
Zoro #
G4603223
UPC #
10086876013952
Country of Origin
China

Dimensions

Height
20.7"
Width
34.3"

Details

Color
River Rock
Material
Stone
For Use With
Rubbermaid® Commercial Landmark Series® 50-Gallon Classic Containers
Container Mounting Style
Slip-in

Description

Rubbermaid® Commercial Landmark Series Aggregate Panel, 34.3 x 20.7 x 0.38, Stone, River Rock, 4/Carton


  • Create an attractive receptacle.
  • Constructed with natural rock.
  • Able to withstand heavy use.
  • For use with Landmark Series® trash can frames.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.