This item is Discontinued.

Rubbermaid Commercial Landmark Aggregate Panel, For 35 gal Classic Container, 15.7 x 27.9 x 0.38, Stone, River Rock, PK4 FG400300ROCK

Landmark Aggregate Panel, For 35 gal Classic Container, 15.7 x 27.9 x 0.38, Stone, River Rock, PK4 (Discontinued)

  • Mfr # FG400300ROCK
  • Zoro # G703666302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG400300ROCK
Zoro #
G703666302
UPC #
-
Country of Origin
China

Dimensions

Height
27.9"
Width
15.7"

Details

Color
River Rock
Material
Stone
Top Design
Natural Rock Aggregate
Container Mounting Style
Slip-in
For Use With
Rubbermaid® Commercial Landmark Series® 35-Gallon Classic Containers

Description

The Rubbermaid Commercial Landmark Series trash can stone panel helps create an attractive receptacle suited for indoor and outdoor areas. Constructed with natural rock, this panel is durable and able to withstand heavy use. Ensure that your outdoor area, building entrance, lobby, or other location maintains a tidy appearance by choosing this attractive, practical outdoor trash cans panel to complement your decor and complete your unique look. This trash can panel is designed to work with Landmark Series trash can frames.


  • Create an attractive receptacle.
  • Constructed with natural rock.
  • Able to withstand heavy use.
  • For use with Landmark Series® trash can frames.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.