Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linen Bag, PK4

  • Mfr # 2202526

  • Zoro # G615890956


product price: $85.99
/pk 4, $21.50/ea
Free Shipping & Returns

Key Features

Overall Width
21 1/8 in
Includes
(4) Grommets and Hooks
Overall Height
33 in
Features
Side Zipper
Number of Compartments
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2202526
Zoro #
G615890956
UPC #
00086876258127
Country of Origin
China

Dimensions

Overall Width
21 1/8 in
Overall Height
33 in
Overall Depth
9 in

Details

Item
Linen Bag
Includes
(4) Grommets and Hooks
Features
Side Zipper
Number of Compartments
1
Color
Black
For Holding
Linens and Laundry
For Use With
Linens and Laundry
Capacity
118 lb
Compatible Manufacturer Part Number
2202527, 2202581, 2202587
Antimicrobial
No
Closure Type
Single Zipper
Product Type
Linen Bag

Description

Side Load Linen Bag, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.