Lobby Broom and Dust Pan Set

  • Mfr # 196ZC4

  • Zoro # G4377459


product price:  $33.69
/ea

Key Features

Basic Dust Pan Material
Plastic
Overall Dust Pan Width
11-5/16 in
Dust Pan Color
Black
Dust Pan Lid Options
No Lid
Bristle Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
196ZC4
Zoro #
G4377459
UPC #
-
Country of Origin
United States

Dimensions

Overall Dust Pan Width
11-5/16 in
Dust Pan Handle Length
27 1/2 in
Overall Broom Length
35 in
Trim Length
5 in
Broom Handle Diameter
3/4 in
Broom Handle Length
28 in
Dust Pan Width
11 3/8 in
Bristle Length
5 in

Details

Item
Lobby Broom and Dust Pan
Basic Dust Pan Material
Plastic
Dust Pan Color
Black
Dust Pan Lid Options
No Lid
Bristle Color
Black
Specific Dust Pan Material
Polypropylene
Includes
Handle, Block
Broom Handle Material
Vinyl
Specific Bristle Material
Polypropylene
Broom Handle Color
Black
Block Material
Plastic
Broom Connection Type
Acme Thread
Basic Bristle Material
Synthetic
Sweep Face
7 7/8 in
Bristle Material
Polypropylene
Broom Style
Lobby Broom
Chemical Resistant
Yes
Dust Pan Material
Polypropylene
Broom Type
Lobby Broom
Connection Thread Type
Standard
Handle Connection Type
Threaded
Tool Type
Lobby Broom
Includes Dust Pan Lid
No

Description

Lobby Broom and Dust Pan, Tool Type Lobby Broom, Broom Handle Length 28 in, Bristle Material Polypropylene, Bristle Color Black, Dust Pan Handle Length 27 1/2 in, Dust Pan Width 11 3/8 in, Dust Pan Color Black, Includes Dust Pan Lid No, Block Material Plastic, Broom Type Lobby Broom, Chemical Resistant Yes, Acid Resistant Yes, Color Coding System No, Broom Handle Diameter 3/4 in, Broom Handle Material Vinyl, Bristle Length 5 in, Broom Handle Color Black, Overall Broom Length 35 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.