Zoro Homepage

Lock and Keys

  • Mfr # FG3970L40000

  • Zoro # G9673361


product price: $17.35
/ea

Key Features

Color
Silver
Material
Steel
Container Shape
Square
Height
3/4 in
Fits Brand
Rubbermaid Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG3970L40000
Zoro #
G9673361
UPC #
836513001964
Country of Origin
Taiwan, Province of China

Dimensions

Height
3/4 in
Fits Container Size
35 gal, 50 gal
Length
2 in
Width/Diameter
1 1/2 in
Overall Diameter
1 1/2 in

Details

Color
Silver
Material
Steel
Container Shape
Square
Fits Brand
Rubbermaid Commercial
Includes
(2) Keys
Item
Lock and Key
For Use With Mfr. Model Number
FG397000BLA, FG397000DWOOD, FG397000SBLE, FG397500BLA, FG397500DWOOD, FG397500SBLE
For Use With
FG397000BLA, FG397000DWOOD, FG397000SBLE, FG397500BLA, FG397500DWOOD, FG397500SBLE
Product Type
Lock and Key
Compatible Manufacturer Part Number
FG397000BLA, FG397000DWOOD, FG397000SBLE, FG397500BLA, FG397500DWOOD, FG397500SBLE
Compatible with Manufacturer Model Number
FG397000BLA, FG397000DWOOD, FG397000SBLE, FG397500BLA, FG397500DWOOD, FG397500SBLE
For Use with Mfr Model Number
FG397000BLA, FG397000DWOOD, FG397000SBLE, FG397500BLA, FG397500DWOOD, FG397500SBLE
Compatible Manufacturer Model Number
FG397000BLA, FG397000DWOOD, FG397000SBLE, FG397500BLA, FG397500DWOOD, FG397500SBLE
Compatible with Mfr. Model No.
FG397000BLA, FG397000DWOOD, FG397000SBLE, FG397500BLA, FG397500DWOOD, FG397500SBLE
Compatible Mfr. Model Number
FG397000BLA, FG397000DWOOD, FG397000SBLE, FG397500BLA, FG397500DWOOD, FG397500SBLE

Description

Lock and Key, For Use With FG397000BLA, FG397000DWOOD, FG397000SBLE, FG397500BLA, FG397500DWOOD, FG397500SBLE, Color Silver, Height 3/4 in, 1 1/2 in Width/Diameter, Length 2 in, Material Steel, Container Shape Square, Fits Container Size 35 gal, 50 gal, Includes (2) Keys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.