
Locking Security Hood for Housekeeping Carts, Plastic, Black (Discontinued)
- Mfr # 2202528
- Zoro # G616451132
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2202528
Zoro #
G616451132
UPC #
86876244311
Country of Origin
China
Dimensions
Overall Width
21 in
Depth
30.6 in
Height
11.7 in
Details
Color
Black
Material
Plastic
For Use With
Rubbermaid® Commercial Full Size and Compact Housekeeping Carts 2202527, 2202581, 2202585, 2202587
Item
Cart Lids & Covers
Color Coding System
Black
Ultrasonic Accessory Type
Cover
Description
Rubbermaid Commercial Products Locking Security Hood for Housekeeping Carts secures and conceals cleaning supplies and amenities stored on the top of the cart. The modern and discreet design create a professional and polished appearance, leaving a lasting impression on your guests.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.