
Looped-End Dust Mop, Green, Microfiber, FGJ85500GR00
Mfr # FGJ85500GR00
Zoro # G4052271
product price: $45.39
/eaKey Features
Mop Pad Size
36w x 5d
Mop Head Color
Green
Mop Head Material
Microfiber
Mop End Type
Looped
Mop Style
Looped End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FGJ85500GR00
Zoro #
G4052271
UPC #
86876194593
Country of Origin
United States
Dimensions
Mop Pad Size
36w x 5d
Details
Mop Head Color
Green
Mop Head Material
Microfiber
Mop End Type
Looped
Mop Style
Looped End
Mop Type
Dust Mop
Item
Dust Mop
Color
Green
Material
Microfiber
Includes
Includes 12 dust mop heads per case.
Features
Washable
Application
Floor Maintenance
Weight
1.19 lbs
Description
Rubbermaid® Commercial Dust Mop Heads, 36", Looped End, Microfiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.