Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
MOP, BLEND, SPRSTITCH, LRG, WH, 6PK
- Mfr # D21306WH00
- Zoro # G623365439
product price:Â
$
94.15
/pk of 6, $15.69/ea
Key Features
Headband Size
1 in
Color
White
Features
Looped Ends, Moisture Resistant, Absorbent, Headband, Chemical Resistant, Cut Ends
Application
Floor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D21306WH00
- Zoro #
- G623365439
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Headband Size
- 1 in
Details
- Material
- Cotton, Synthetic Yarn
- Item
- Mop Head Refill
- Color
- White
- Features
- Looped Ends, Moisture Resistant, Absorbent, Headband, Chemical Resistant, Cut Ends
- Application
- Floor
Description
Great performance, Durable construction, Balanced blend for absorbency and strength, Looped ends and yarn tailband for greater floor coverage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.