This item is Discontinued.

Rubbermaid Commercial Looped-End Dust Mop, Yellow, Blended Yarn, PK12 FGJ15100YL00

Looped-End Dust Mop, Yellow, Blended Yarn, PK12 (Discontinued)

  • Mfr # FGJ15100YL00
  • Zoro # G405731698
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGJ15100YL00
Zoro #
G405731698
UPC #
-
Country of Origin
United States

Dimensions

Mop Pad Size
12w x 5d

Details

Mop Head Color
Yellow
Mop Head Material
Blended Yarn
Mop End Type
Looped
Mop Style
Looped-End
Mop Type
Dust Mop
Item
Dust Mop
Launderable
Yes
Color
Yellow
Material
Four-Ply Blended Yarn
Weight
9.6 lbs
Application
Floors

Description

Ideal for slip-on backing for easy set-up and for general-purpose dust mopping. Looped-end design traps more dust and won't fray, unravel or lint. Pretreated, preshrunk, launderable. Envelope style backing. Handle/frame sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.