
Looped-End Mop, White, Rayon, PK12 (Discontinued)
- Mfr # FGE43800WH00
- Zoro # G4053209
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FGE43800WH00
Zoro #
G4053209
UPC #
10086876050216
Country of Origin
United States
Dimensions
Mop Pad Size
24 oz
Details
Mop Head Color
White
Mop Head Material
Rayon
Mop End Type
Looped
Mop Style
Looped End
Mop Type
Looped-End
Item
Looped-End
Color
White
Material
Rayon
Application
Floors
Features
Washable
Weight
19.1 lbs
Headband Color
Blue
Description
Rubbermaid® Commercial Looped-End Mop Head, Rayon, 24oz, White, 12/Carton
- Constructed of post-industrial recycled cotton content and PET recycled plastic.
- Looped ends reduce fraying associated with cut-end mops.
- Launderable up to 50 times for long life.
- Suitable for commercial and industrial applications.
- Universal headband fits both side-loading and clamp-style handles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.