
Looped-End Wet Mop, White, Cotton/Synthetic
Mfr # FGE05200WH00
Zoro # G4054119
product price:Â $31.25
/eaKey Features
Mop Pad Size
18 x 5
Mop Head Color
White
Mop Head Material
Cotton/Synthetic
Mop End Type
Looped
Mop Style
Looped End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FGE05200WH00
Zoro #
G4054119
UPC #
86876118339
Country of Origin
United States
Dimensions
Mop Pad Size
18 x 5
Details
Mop Head Color
White
Mop Head Material
Cotton/Synthetic
Mop End Type
Looped
Mop Style
Looped End
Mop Type
Wet Mop
Item
Wet Mop
Material
Cotton/Synthetic Blend
Color
White
Application
Floor Maintenance
Weight
0.833 lbs
Description
Rubbermaid® Commercial Finish System Replacement Mop Head, 18 x 5, Rayon/Synthetic, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.