
Marshal Classic Container, Round, Polyethylene, 15 gal, Brown
Mfr # FG816088BRN
Zoro # G503666359
product price: $254.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
15 gal
Container Shape
Round
Color
Brown
Height
36.5 in
Lid Opening Mechanism
Side Door
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG816088BRN
Zoro #
G503666359
UPC #
86876157031
Country of Origin
United States
Dimensions
Height
36.5 in
Overall Diameter
15.38 in
Details
Container Capacity
15 gal
Item
Heavy Duty Plastic Can
Container Shape
Round
Color
Brown
Lid Opening Mechanism
Side Door
Material
Plastic
Standards
ADA Compliant; FM Approved
Finish
Textured
Lid Type
Dome w/Side Door
Description
This Marshal has arrived to help clean up the town. Practical good looks combine with fire safety in this durable plastic container. Push door conceals waste. Textured finish helps minimize appearance of surface scratches. Includes retainer hardware for securing and concealing can liners. For indoor use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.