Medium Utility Cart, 2 Shelf, Black, High Density Structural Foam, 500 lb. Load Capacity, 2 Shelves
Mfr # FG452589BLA
Zoro # G6541571
product price: $272.99
/ea
Free Shipping & Returns
Key Features
Overall Height
33.3"
Overall Length
43.9"
Overall Width
25.9"
Material
High Density Structural Foam
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG452589BLA
Zoro #
G6541571
UPC #
086876204926
Country of Origin
United States
Dimensions
Overall Height
33.3"
Overall Length
43.9"
Overall Width
25.9"
Details
Material
High Density Structural Foam
Color
Black
Load Capacity
500 lb.
Item
Medium Utility Cart,2 Shelf,Black
Wheel Type
5" Casters
Number of Shelves
2
Utility Cart Shelf Style
Flush
Caster Type
(2) Rigid, (2) Swivel
Non-Marking
Yes
Utility Cart Item
Heavy Duty Flat Handle Utility Cart
Description
Medium Utility Cart,2 Shelf,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.