Zoro Homepage

Microburst 3000 Refill, Mango, 2 oz Aerosol, PK12

  • Mfr # FG401690

  • Zoro # G4192542


product price: $97.39
/pk 12, $8.12/ea
Free Shipping & Returns

Key Features

Refill Type
Aerosol Spray
Cleaner Form
Liquid
Size
2 oz
Net Weight
3 lbs
Application
Automatic Odor Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG401690
Zoro #
G4192542
UPC #
10763905016909
Country of Origin
Thailand

Dimensions

Size
2 oz

Details

Item
Air Fresheners/Odor Eliminators
Fragrance
Mango
Refill Type
Aerosol Spray
Cleaner Form
Liquid
Net Weight
3 lbs
Application
Automatic Odor Control

Description

Rubbermaid® Commercial Microburst 3000 Refill, Mango, 2 oz Aerosol, 12/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.