
Microfiber Cleaning Cloths, 12 x 12, Green, PK24
Mfr # 1820578
Zoro # G4590815
product price: $28.67
/pk 24, $1.19/eaKey Features
Material
Green
Cleaning Cloth Style
Microfiber
Size
12 in. x 12 in.
Weight
0.065 lbs
Package Type
Bag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1820578
Zoro #
G4590815
UPC #
86876215199
Country of Origin
China
Dimensions
Size
12 in. x 12 in.
Length
12"
Width
12"
Details
Item
Cleaning Cloths
Material
Green
Cleaning Cloth Style
Microfiber
Weight
0.065 lbs
Package Type
Bag
Application
General Purpose
Recommended For
Dust; Grime; Liquid
Type
Microfiber Cloth
Wipes Application
Hard Nonporous Surfaces
Color
Green
Wipes per Container
24
Cleaning Cloth Color
Green
Description
Color coded products help reduce cross contamination by differentiating area of use. Patent pending zig-zag scrubbing strips and high quality knitting for better absorption and debris pickup. Double-finished edges provide durability and shape retention. Durable up to 200 launderings. Bleach safe. Hypoallergenic, lint-free, nonabrasive.
- Color coded products help reduce cross contamination by differentiating area of use.
- Patent pending zig-zag scrubbing strips and high quality knitting for better absorption and debris pickup.
- Double-finished edges provide durability and shape retention.
- Durable up to 200 commercial launderings, 100 cycles with bleach.
- Hypoallergenic, lint-free, nonabrasive.
- Made with recycled materials.
- Darker, bolder colors to help reduce cross-contamination.
- Removes 99.7% or more of tested pathogens.
- .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.