
Microfiber Cleaning Cloths, 16 x 16, Yellow, PK24
Mfr # 1820584
Zoro # G4593432
product price: $40.99
/pk 24, $1.71/eaKey Features
Material
Yellow
Cleaning Cloth Style
Microfiber
Size
16 x 16
Weight
1 lbs
Package Type
Bag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1820584
Zoro #
G4593432
UPC #
86876215250
Country of Origin
China
Dimensions
Size
16 x 16
Width
16"
Length
16"
Outside Diameter
22.1
Details
Item
Cleaning Cloths
Material
Yellow
Cleaning Cloth Style
Microfiber
Weight
1 lbs
Package Type
Bag
Application
General Purpose
Recommended For
Dust; Grime; Liquid
Type
Microfiber
Color
Yellow
Wipes per Container
24
Cleaning Cloth Color
Yellow
Description
Color coded products help reduce cross contamination by differentiating area of use. Patent pending zig-zag scrubbing strips and high quality knitting for better absorption and debris pickup. Double-finished edges provide durability and shape retention. Durable up to 200 launderings. Bleach safe. Hypoallergenic, lint-free, nonabrasive.
- Color coded products help reduce cross contamination by differentiating area of use.
- Patent pending zig-zag scrubbing strips and high quality knitting for better absorption and debris pickup.
- Double-finished edges provide durability and shape retention.
- Durable up to 200 commercial launderings, 100 cycles with bleach.
- Hypoallergenic, lint-free, nonabrasive.
- Made with recycled materials.
- Darker, bolder colors to help reduce cross-contamination.
- Removes 99.7% or more of tested pathogens.
- .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.