Molded, 400 lb Load Capacity, 2 Shelves, 34.38" L, 23.88" W

  • Mfr # FG430000BLA

  • Zoro # G4061064


product price: $1,197.99
/ea
Free Shipping & Returns

Key Features

Overall Length
34.38"
Overall Width
23.88"
Material
Molded
Load Capacity
400 lb
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG430000BLA
Zoro #
G4061064
UPC #
86876191523
Country of Origin
China

Dimensions

Overall Length
34.38"
Overall Width
23.88"
Height
34.38 in
Depth
45.13 in
Width
23.88"

Details

Material
Molded
Load Capacity
400 lb
Number of Shelves
2
Caster Type
Four 5 in Swivel Casters (2 Rear Locking)

Description

Rubbermaid® Commercial Convertible Utility Cart, Two-Shelf, 23.88w x 45.13d x 34.38h, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.