Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
MOP, BLEND, SPRSTITCH, LRG, BE, 6PK
- Mfr # D21306BL00
- Zoro # G423364687
product price:Â
$
92.35
/pk of 6, $15.39/ea
Key Features
Application
Floor
Features
Looped Ends, Chemical Resistant, Moisture Resistant, Durable, Absorbent, Headband, Cut Ends
Color
Blue
Headband Size
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D21306BL00
- Zoro #
- G423364687
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Headband Size
- 1 in
Details
- Application
- Floor
- Features
- Looped Ends, Chemical Resistant, Moisture Resistant, Durable, Absorbent, Headband, Cut Ends
- Item
- Mop Head Refill
- Color
- Blue
- Material
- Synthetic Yarn, Cotton
Description
Great performance, Durable construction, Balanced blend for absorbency and strength, Looped ends and yarn tailband for greater floor coverage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.