Web Foot Shrinkless Wet Mop, Cotton, Synthetic Yarn, PVC
- Mfr # A21206WHI
- Zoro # G123365007
product price:Â
$
20.29
/ea
Key Features
Application
Mopping
Color
White
Features
Chemical Resistant, Odor Resistant, Looped Ends, Antimicrobial, Fade Resistant, Stain Resistant, Moisture Resistant
Headband Size
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A21206WHI
- Zoro #
- G123365007
- UPC #
- 86876055252
- Country of Origin
- United States
Dimensions
- Headband Size
- 1 in
Details
- Application
- Mopping
- Color
- White
- Material
- Synthetic Yarn, Cotton, PVC
- Item
- Mop Head Refill
- Features
- Chemical Resistant, Odor Resistant, Looped Ends, Antimicrobial, Fade Resistant, Stain Resistant, Moisture Resistant
Description
Inhibits the growth of bacteria that cause odors and stains, Looped ends and tailbanding reduce tangling, Withstands repeated launderings without shrinkage, Colorfast colors will not fade with repeated launderings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.