Mop Bucket and Wringer, Gray, Plastic
Mfr # FG619400STL
Zoro # G4614386
product price: $26.99
/eaSold in multiples of 6 for $161.94
Key Features
Wringer Color
Gray
Wringer Material
Plastic
Overall Length
17 in
Overall Width
11 in
Features
Anti-Spill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG619400STL
Zoro #
G4614386
UPC #
086876167528
Country of Origin
United States
Dimensions
Overall Length
17 in
Overall Width
11 in
Overall Depth
12 in
Bucket Depth
12 in
Details
Wringer Color
Gray
Wringer Material
Plastic
Item
Mop Bucket and Wringer
Features
Anti-Spill
Color
Gray
Capacity
3 3/4 gal
Anti-Spill
Yes
Material
Plastic
Product Type
Mop Bucket and Strainer
Description
Bucket and Strainer, Material Plastic, Capacity 3 3/4 gal, Anti-Spill Yes, Color Gray, Product Type Mop Bucket and Strainer, Overall Depth 12 in, Overall Length 17 in, Overall Width 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.