Shop All Sink Soap Dispensers
Rubbermaid Commercial
One Shot Hygiene Series, 800 mL, 1600 mL Automatic Liquid Counter
Mfr # FG402241
Zoro # G5199905
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hygiene Series One Shot
- Refill Size 800 mL, 1,600 mL
- Operation Mode Automatic
- Hygiene Form Liquid
- Dispenser Mount Type Counter
Product Information
- Brand Rubbermaid Commercial
- MFR # FG402241
- Zoro # G5199905
- UPC # 763905022415
- Country of Origin Taiwan, Province of China
- Category Sink Soap Dispensers
Dimensions
Refill Size | 800 mL, 1,600 mL |
Width | 2 3/4 in |
Height | 4 in |
Depth | 5 1/2 in |
Overall Height | 4 in |
Overall Width | 2 3/4 in |
Overall Depth | 6 in |
Counter Hole Diameter | 1 in |
Details
Description
Soap Dispenser, Color Silver, Mount Type Counter, Product Type Soap Dispenser, Material Plastic, Series OneShot, Finish Polished Chrome, Refill Size 800 mL, 1,600 mL, Operation Mode Automatic, Power Source Battery, Batteries Included Yes, Overall Depth 6 in, Overall Height 4 in, Overall Width 2 3/4 in, Counter Hole Diameter 1 in, Form Liquid, Standards LEED, Includes Not Applicable, Warranty 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/4" Malleable Iron 45 Degree Street Elbow Class 150 (0310026802)
- NVENT CADDY EZ-Riser Superfix Cushioned Pipe Clamp, Size 4 In (454017)
- MOEN Pewter Soap/Lotion Dispensers (3944PW)
- ZORO SELECT 7/8" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE432)
- RUBBERMAID COMMERCIAL One Shot Hygiene Series, 800 mL, 1600 mL Automatic Foam Counter (1938171)
- RUBBERMAID COMMERCIAL One Shot Soap Dispenser - Touch Free, Foam, 1.9 x 5.5 x 4, Polished Chrome (FG4870465)
- RUBBERMAID COMMERCIAL One Shot Hygiene Series, 800 mL, 1600 mL Automatic Liquid Counter (FG401310)
- GOJO CXi Touch Free Counter Mount Soap Dispenser, 1,500 mL/2,300 mL, 2.25 x 5.75 x 9.39, Chrome (8520-01)
- SLOAN Optima Esd200-P Cp Elect Soap Dispenser (3346051)
- ACORN CONTROLS Soap Dispenser Assembly (1451-010-001)
- DELTA Essa Metal Soap Dispenser (RP100736AR)
- Rubbermaid Commercial Sink Soap Dispensers