Panels, Fits 50 gal/51 gal, Black, PK4
Mfr # 2182676
Zoro # G908610223
product price: $388.99
/pk 4, $97.25/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Metal
Container Shape
Rectangular
Height
34 3/8 in
Series
Landmark(R), Tailor(TM)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2182676
Zoro #
G908610223
UPC #
-
Country of Origin
China
Dimensions
Height
34 3/8 in
Overall Width
1/2 in
Width/Diameter
1/2 in
Fits Container Size
50 gal, 51 gal
Length
20 3/4 in
Depth
20 3/4 in
Details
Color
Black
Material
Metal
Container Shape
Rectangular
Series
Landmark(R), Tailor(TM)
For Container Capacity
50 gal, 51 gal
Standards
ADA Compliant
Item
Decorative Panel
For Use With
Fits 50-Gal Landmark Series and 51-Gal Tailor Series Frames
Product Type
Decorative Panel
Compatible with Manufacturer Model Number
2182679, FG397500BLA, FG397500SBLE, FG397501BLA
For Use with Mfr Model Number
2182679, FG397500BLA, FG397500SBLE, FG397501BLA
Compatible Manufacturer Part Number
2182679, FG397500BLA, FG397500SBLE, FG397501BLA
Compatible Manufacturer Model Number
2182679, FG397500BLA, FG397500SBLE, FG397501BLA
Compatible with Mfr. Model No.
2182679, FG397500BLA, FG397500SBLE, FG397501BLA
Compatible Mfr. Model Number
2182679, FG397500BLA, FG397500SBLE, FG397501BLA
Description
Panels,Fits 50 gal/51 gal,Black,PK4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.