Shop All Utility Carts
Rubbermaid Commercial
Plastic 3 Shelves, 300 lb
Mfr # FG409100BLA
Zoro # G4061231
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 40.63"
- Material Plastic
- Load Capacity 300 lb
- Number of Shelves 3
- Caster Type Four Casters
Product Information
- Brand Rubbermaid Commercial
- MFR # FG409100BLA
- Zoro # G4061231
- UPC # 86876148947
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Width | 40.63" |
Height | 37.81 in |
Depth | 20 in |
Details
Description
Rubbermaid® Commercial Open Sided Utility Cart, Three-Shelf, 40-5/8w x 20d x 37-13/16h, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER SCC - 4" Semi Steel Cast Iron Wheel w/Roller Bearing- 1/2" Bore-600 lbs Capacity (SCC-SSR415)
- KINEDYNE Winch Bar w/Knurled Handle (37030GRA)
- CASTERHQ 4"x2" Rigid Caster Yoke, Rig/ Fork, Frame, Capacity up to 1, 00 (HD6640R-01-Y)
- TEUFELBERGER 1/2 in. x 120 ft. HiVee Orange-White Safety Blue Rope (HV-120-NS)
- RUBBERMAID COMMERCIAL Dual-Handle Utility Cart with Lipped Plastic Shelves, Plastic, (2) Raised, 3 Shelves, 200 lb (FG342488PLAT)
- RUBBERMAID COMMERCIAL Medium Utility Cart, 2 Shelf, Black, High Density Structural Foam, 2 Shelves, 500 lb. (FG452589BLA)
- RUBBERMAID COMMERCIAL Collapsible X-Cart, 8 Bushel, 220lbs Cap, 6.7"x34.7"x34", BK (RCP1881750)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 500 lb (FG450088BLA)
- RUBBERMAID COMMERCIAL Enclosed Service Cart, High Density Polypropylene, 2 Shelves, 300 lb (FG409500BLA)
- RUBBERMAID COMMERCIAL Resin; Polypropylene Medium Utility Cart with Lipped Shelf, 2 Shelves, 500 lb (RCP452088BK)
- GLOBAL INDUSTRIAL 2 Shelf Tray Service & Utility Cart, Plastic, 40x26, 5 Rubber Casters (498526)
- Rubbermaid Commercial Utility & Storage Carts