Zoro Homepage

Plate Caster, Polyurethane, 6 1/4"H

  • Mfr # 1874659

  • Zoro # G005718143


product price: $21.39
/ea

Key Features

Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
5 in
Wheel Width
1 1/4 in
Mounting Height
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1874659
Zoro #
G005718143
UPC #
836513001766
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
1 1/4 in
Mounting Height
6 1/4 in
Mounting Plate Thickness
5/32 in
Hub Length
3 3/4 in
Overall Wheel Width
3 5/8 in
Mounting Plate Width
2 7/8 in
Mounting Plate Length
3 1/8 in
Bolt Hole Spacing - Width
0.325 in
Inside Slot Spacing - Width
1.5 in
Outside Slot Spacing - Length
3.313 in
Bolt Hole Spacing - Length
0.376 in
Inside Slot Spacing - Length
2.2 in
Outside Slot Spacing - Width
2.125 in

Details

Item
Plate Caster
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
350 lb
Caster Frame Material
Polypropylene
Load Capacity - Maximum
350 lb
Wheel Bearing Material
Steel
Caster Features
Quiet-Roll
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Mounting Hole Type
Hole

Description

Not Applicable, Plate Caster, Load Rating 350 lb, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Not Applicable, Non-Marking Not Applicable, Number of Wheels Not Applicable, Caster Brake Type No Brake, Tread Shape Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.