Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Step-On Linen Hamper, 30 gal, Aluminum/Plastic, Black

  • Mfr # FG630000BLA

  • Zoro # G4603269


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Color
Aluminum/Black
Material
Aluminum; Plastic
Width
20.38"
Height
37.88"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG630000BLA
Zoro #
G4603269
UPC #
86876188301
Country of Origin
United States

Dimensions

Width
20.38"
Height
37.88"

Details

Color
Aluminum/Black
Material
Aluminum; Plastic

Description

Rubbermaid® Commercial Premium Step-On Linen Hamper, 30 gal, 20.38w x 22.25d x 37.88h, Aluminum/Plastic, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.