Zoro Homepage

BRUTE 120 gal Trash Can Top, Flat Black, Plastic, 0 Openings 30 in W/Dia

  • Mfr # FG9W7200BLA

  • Zoro # G2673404


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Top Type
Flat
For Use With
Mfr. No. FG9W7100BLA
Lid Shape
Rectangular
Color
Black
Width/Diameter
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG9W7200BLA
Zoro #
G2673404
UPC #
086876182651
Country of Origin
United States

Dimensions

Width/Diameter
30 in
Length
49-1/2 in
Height
10 1/2 in
Trash Can Dia./Width
30"
Width
30 in

Details

Top Type
Flat
For Use With
Mfr. No. FG9W7100BLA
Lid Shape
Rectangular
Color
Black
Lid Connection
Snap On
Item
Trash Can Top
Opening Closure Type
Lift Up
Series
BRUTE
Specific Container Material
Plastic
Container Basic Material
Plastic
Primary Container Color
Black
Top Design
Dome
For Use With Trash Can Mfr. Model Number
FG9W7300BLA
Container Shape
Rectangular
Material
Plastic
Number of Openings
0
Material Grouping
Plastic
For Container Capacity
120 gal
For Cntnr Cap
120 gal

Description

Mobile Collector Lid, Flat, 120 gal, Rectangular, Snap On, Number of Openings 0, Black, BRUTE(R) Series, Height 10 1/2 in, Width/Diameter 30 in, Plastic, Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.