
ProPwr Motorized Kit
Mfr # 2202583
Zoro # G415890958
product price: $1,738.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Plastic
Product Type
Motorized Kit for Housekeeping Cart
Overall Length
14 in
Lock Type
Key Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2202583
Zoro #
G415890958
UPC #
00086876252385
Country of Origin
China
Dimensions
Overall Length
14 in
Overall Width
8 1/2 in
Overall Height
9 1/2 in
Details
Color
Black
Material
Plastic
Product Type
Motorized Kit for Housekeeping Cart
Item
Motorized Kit for Housekeeping Cart
Lock Type
Key Lock
Includes
Battery, Charger, Key, (2) Casters, (2) Motorized Drive Wheels, Hand-Activated Control Throttle, Hardware
Lockable
Yes
Features
Variable Speed, Dual Onboard Battery Compartments, Rated IPX4
Antimicrobial
No
Compatible Manufacturer Part Number
2202527, 2202581, 2202585, 2202587
Description
ProPwr Motorized Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.