Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recycle Label, 8-1/2"H x 1-25/32"W, Blue

  • Mfr # 1961589

  • Zoro # G0129891


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Trash Container Capacity
15 gal
Color
Blue
Material
Steel
Height
8 1/2 in
Width
1-25/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1961589
Zoro #
G0129891
UPC #
086876228373
Country of Origin
United States

Dimensions

Height
8 1/2 in
Width
1-25/32"
Length
14 1/4 in
Width/Diameter
1 3/4 in
Depth
14 1/4 in
Overall Width
1 3/4 in

Details

Trash Container Capacity
15 gal
Color
Blue
Material
Steel
Series
Configure(TM)
Finish
Matte
Item
Recycling System Sign
For Use With
15 gal Commercial Container
Standards
ADA Compliant, UL Classified
Label Markings
Paper
Total Capacity
15 gal.
For Container Capacity
15 gal
Product Type
Recycling System Sign
Compatible with Manufacturer Model Number
1961616
Legend
Paper
For Use with Mfr Model Number
1961616
Compatible Manufacturer Part Number
1961616
Compatible Manufacturer Model Number
1961616
Compatible with Mfr. Model No.
1961616
Compatible Mfr. Model Number
1961616

Description

Recycling Sign,8-1/2" H, 1-25/32" W,Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.