Shop RUBBERMAID COMMERCIAL

Refine 21 gal Half-Round Indoor Metal Can, Silver, Stainless Steel

  • Mfr # 2147582
  • Zoro # G702664422

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Series
Refine
Container Shape
Half-Round
Color
Silver
Height
29 1/2 in
Lid Opening Mechanism
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2147582
Zoro #
G702664422
UPC #
00086876249910
Country of Origin
China
Container Capacity
21 gal
Item
Indoor Metal Can
Series
Refine
Container Shape
Half-Round
Color
Silver
Lid Opening Mechanism
None
Material
Stainless Steel
Lid Connection
Lift Up
Finish
Stainless Steel
Mobility
Stationary
Lid Type
Dome
Container Basic Material
Metal
Location
Indoor
Container Mounting Style
Free-Standing
Features
Anti-Skid Feet, Integrated Bag Cinches, Molded Handles and Base Grips
Container Product Grouping
Trash Can
For Use With Dolly Mfr. Model Number
No Dolly
Legend
Waste
Requires Rigid Liner
Rigid Liner Not Required
Includes Rigid Liner
Rigid Liner Sold Separately
Includes Ashtray
Ashtray Not Included
Includes Wheels
Wheels Not Included
Includes Dolly
Dolly Not Included
Number of Wheels
0
Includes Caddy
Caddy Not Included
Container Material
Stainless Steel
Product Type
Trash Can
Wire Color
Silver

Dimensions

Height
29 1/2 in
Overall Diameter
13 3/4 in
Fits Chest Size
Anti-Skid Feet, Integrated Bag Cinches, Molded Handles and Base Grips

Description

Trash Can, Half-Round, Dome, 21 gal, Silver, Height 29 1/2 in, Width/Diameter 13 7/10 in, Depth 19 7/10 in, Metal, Stainless Steel, Stainless Steel, Indoor, Stationary, Lid Included, Lift Up, None, Free-Standing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.