Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
Refrigerator/Freezer Monitoring Thermometer, -20°F to 80°F
Mfr # FGR80DC
Zoro # G4579222
product price: $13.19
/eaKey Features
Temp. Range (F)
-20 to 80°F
Temperature Scale
Celsius, Fahrenheit
Display Type
Analog
Height
3 in
Temp. Range (C)
-30 to 30°C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FGR80DC
- Zoro #
- G4579222
- UPC #
- 77177142901
- Country of Origin
- China
Dimensions
- Height
- 3 in
- Width
- 3 in
- Depth
- 2 in
Details
- Item
- Thermometer
- Temp. Range (F)
- -20 to 80°F
- Temperature Scale
- Celsius, Fahrenheit
- Display Type
- Analog
- Temp. Range (C)
- -30 to 30°C
- Color
- White
- Material
- Plastic, Stainless Steel
- Wall-Mountable
- Yes
Description
Rubbermaid® Commercial Refrigerator/Freezer Monitoring Thermometer, -20°F to 80°F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.