Zoro Homepage

Replacement Bag, 10-1/2 in. W, Yllw, Vinyl

  • Mfr # 1966881

  • Zoro # G4419241


product price: $71.79
/ea

Key Features

Cart Product Grouping
Cart Accessory
Color
Yellow
Material
Vinyl
Overall Length
17 1/2 in
Overall Width
10 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1966881
Zoro #
G4419241
UPC #
086876227352
Country of Origin
China

Dimensions

Overall Length
17 1/2 in
Overall Width
10 1/2 in
Overall Height
33 in
Overall Depth
16 3/4 in

Details

Cart Product Grouping
Cart Accessory
Color
Yellow
Material
Vinyl
For Use With
Recycling, Wire Waste
Item
Replacement Bag
Number of Compartments
0
Features
(6) Grommets
Capacity
34 gal
Closure Type
Zipper
For Holding
Recycling, Wire Waste
Compatible Manufacturer Part Number
9T72, 9T73, 9T74, 9T75, 9T79, 9T92

Description

Replacement Bag, Capacity 34 gal, Overall Width 10 1/2 in, Overall Depth 16 3/4 in, Overall Height 33 in, For Use With Recycling, Wire Waste, Color Yellow, Features (6) Grommets, Material Vinyl, Number of Compartments 0, Closure Type Zipper, Compatible Manufacturer Part Number 9T72, 9T73, 9T74, 9T75, 9T79, 9T92, For Holding Recycling, Wire Waste

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.