Zoro Homepage

Replacement Bag for Collapsible Cart

  • Mfr # 1881783

  • Zoro # G6129907


product price: $62.69
/ea

Key Features

Overall Height
27 1/4 in
Overall Length
35 1/2 in
Overall Width
22 3/8 in
Material
Vinyl
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1881783
Zoro #
G6129907
UPC #
086876221664
Country of Origin
China

Dimensions

Overall Height
27 1/4 in
Overall Length
35 1/2 in
Overall Width
22 3/8 in
Container Height
26 in
Overall LxWxH
35 1/2 in x 22 3/8 in x 27 1/4 in

Details

Material
Vinyl
Color
Black
Item
Replacement Liner
For Use With
Mfr. No. 1881750
Cubic Foot Capacity
10.0 cu ft
Includes
Color Coded Ribbons
Container Material - Hoppers and Cube Trucks
Vinyl
Item - Basket Truck Accessories
Replacement Liner
Bushel Capacity
8 bu
Volume Capacity
10 cu. ft.
Cubic Yard Capacity
0.4 cu yd
Color - Hoppers and Cube Trucks
Black

Description

Replacement Liner, For Use With Mfr. No. 1881750, Bushel Capacity 8 bu, Cubic Foot Capacity 10 cu ft, Container Height 26 in, Overall Height 27 1/4 in, Overall Length 35 1/2 in, Overall Width 22 3/8 in, Includes Color Coded Ribbons, Material Vinyl, Cubic Yard Capacity 0.4 cu yd, Color Black, Overall LxWxH 35 1/2 in x 22 3/8 in x 27 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.