Shop All Trash Cans
Rubbermaid Commercial
Round Utility Trash Can, Gray, Plastic
Mfr # FG261000GRAY
Zoro # G508621025
$35.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Shape Round
- Color Gray
- Material Plastic
- Height 17-1/8 in
- Width 15-5/8 in
Product Information
- Brand Rubbermaid Commercial
- MFR # FG261000GRAY
- Zoro # G508621025
- UPC # 86876012477
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 17-1/8 in |
Width | 15-5/8 in |
Depth | 15-5/8 in |
Details
Description
RUBBERMAID BRUTE Round Container - 10-Gallon Capacity - GrayDouble-ribbed base, built-in non-slip grip handles and reinforced rims make these containers ideal for handling both refuse and food.
Colors yellow, gray, and white are USDA Meat and Poultry Equipment Group Listed and assist in complying with HACCP guidelinesPlastic resin constructionNSF certified
Colors yellow, gray, and white are USDA Meat and Poultry Equipment Group Listed and assist in complying with HACCP guidelinesPlastic resin constructionNSF certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Dust Mop, Natural, Cotton (BWK1618)
- MAKITA 18V LXT® Compact Vacuum Kit (2.0Ah) (XLC02RB1W)
- GEORGIA-PACIFIC 10 gal Rectangular Trash Can, Silver, 17 1/4 in Dia, Stainless Steel (59491)
- UNGER Angle Adapter, nLite, Carbon Fiber, Blk/Grn (NGS15)
- RUBBERMAID COMMERCIAL 8 gal Rectangular Step Can, Red, 16 1/2 in Dia, Step-On, Plastic (1883564)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Gray, Open Top, Plastic (FG263200GRAY)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Trash Can, Beige, 11 in Dia, Open Top, High Quality Resin Blend (1971259)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Beige, 19 3/4 in Dia, Step-On, HDPE Base/Polypropylene Lid (FG614600BEIG)
- RUBBERMAID COMMERCIAL 25 gal Round Trash Can, Beige, 18 in Dia, Swing, Plastic (FG817088BEIG)
- RUBBERMAID COMMERCIAL 8 gal Square Trash Can, Red, Top Door, Plastic (FG614300RED)
- RUBBERMAID COMMERCIAL 21 gal Half-Round Trash Can, Beige, 21 in Dia, Open Top, LLDPE (FG352000BEIG)
- Rubbermaid Commercial Trash Cans