Rubbermaid Brute 1779739 Trash Container 55 Gallon - Black

  • Mfr # 1779739

  • Zoro # G202537103


product price: $158.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Material
Polyethylene
Container Shape
Round
Overall Width
26.4
Color
Black
Container Capacity
55 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1779739
Zoro #
G202537103
UPC #
86876209075
Country of Origin
China

Dimensions

Overall Width
26.4
Height
33.2

Details

Item
Heavy Duty Plastic Can
Material
Polyethylene
Container Shape
Round
Color
Black
Container Capacity
55 gal

Description

RUBBERMAID BRUTEĀ® CONTAINER, 55 GALLON - BLACK POLYETHYLENE RESIN CONSTRUCTION OF THESE WASTE RECEPTACLES ENSURES STRENGTH, STABILITY AND LONG TERM USE AND WITHSTANDS WEATHER AND STEAM CLEANING. RUBBERMAID BRUTE CONTAINERS NEST WHEN EMPTY TO SAVE SPACE. REINFORCED GRIP HANDLES MAKE LIFTING EASY AND FIT INTO RECESSED SIDES OF ADJACENT CANS TO ELIMINATE WASTED SPACE BETWEEN CONTAINERS. DOUBLE RIBBED BASE AND REINFORCED RIM INCREASE STRENGTH AND STABILITY. NSF CERTIFIED. PRICE SHOWN PER PIECE. SOLD INDIVIDUALLY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products