Side Press Mop Bucket and Wringer, Green

  • Mfr # RCP758888GN

  • Zoro # G302448866


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Wringer Color
Green
Wringer Capacity
35 qt
Wringer Type
Side Press
Features
Splash Resistant
Material
Tubular Steel; Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP758888GN
Zoro #
G302448866
UPC #
86876176490
Country of Origin
United States

Details

Wringer Color
Green
Wringer Capacity
35 qt
Wringer Type
Side Press
Item
Mop Bucket and Wringer
Features
Splash Resistant
Material
Tubular Steel; Plastic

Description

WaveBrake mop bucket and wringer system reduces splashing, which means a safer environment, cleaner floors and improved productivity. High capacity is made for the largest commercial cleaning jobs. Wringer system lasts 58 times longer than comparative wringers. High-efficiency side press wringer has been tested to exceed 200,000 wringing cycles. Mop bucket/wringer system is made of premium tubular steel and structural web-molded plastic. Foot-pedal water evacuation is conveniently located, with no lifting required, for worker well-being. Dirty water bucket is sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.