Side Press Mop Bucket and Wringer, Yellow

  • Mfr # RCP7480YEL

  • Zoro # G502448864


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Wringer Color
Yellow
Wringer Capacity
26 qt
Wringer Type
Side Press
Overall Length
18.6"
Overall Width
15.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCP7480YEL
Zoro #
G502448864
UPC #
86876184839
Country of Origin
United States

Dimensions

Overall Length
18.6"
Overall Width
15.6"
Overall Height
16.8"

Details

Wringer Color
Yellow
Wringer Capacity
26 qt
Wringer Type
Side Press
Item
Mop Bucket and Wringer
Material
Tubular Steel; Plastic

Description

Side press combo offers a great capacity for commercial cleaning jobs. WaveBrake mop bucket and high-efficiency wringer system reduces splashing that means a safer environment, cleaner floors and improved productivity. Foot-pedal water evacuation is conveniently located so no lifting is required for worker well-being. System lasts 58 times longer than comparative wringers. It is tested to exceed 50,000 wringing cycles; average wringers perform approximately 860 cycles. Side press combo is made with premium tubular steel and structural web-molded plastic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.