
Slim Jim Resin Step-On Container, Front Step Style, 8 gal, Beige
Mfr # 1883456
Zoro # G4071704
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
8 gal
Container Shape
Rectangular
Height
21.13 in
Overall Width
16.75 in
Lid Opening Mechanism
Top Door
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1883456
Zoro #
G4071704
UPC #
86876223903
Country of Origin
United States
Dimensions
Height
21.13 in
Overall Width
16.75 in
Depth
10.75 in
Details
Container Capacity
8 gal
Item
Slim-Profile Plastic Can
Container Shape
Rectangular
Color
Beige
Lid Opening Mechanism
Top Door
Material
Polyethylene
Lid Type
Foot-Lever Clamshell
Standards
FM Approved
Features
Front Step Style—Foot pedal located on the wide side of the container.
Description
Rubbermaid® Commercial Slim Jim Resin Step-On Container, Front Step Style, 8 gal, Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.