Slim Jim Step-On 8 gal Rectangular Slim-Profile Plastic Can, Gray, Foot Pedal, Plastic, 11 3/8 in

  • Mfr # 1883600

  • Zoro # G4612450


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
8 gal
Series
Slim Jim Step-On
Container Shape
Rectangular
Height
21 1/8 in
Overall Width
11 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1883600
Zoro #
G4612450
UPC #
086876224443
Country of Origin
United States

Dimensions

Height
21 1/8 in
Overall Width
11 3/8 in
Depth
17 5/8 in

Details

Container Capacity
8 gal
Item
Slim-Profile Plastic Can
Series
Slim Jim Step-On
Container Shape
Rectangular
Color
Gray
Lid Opening Mechanism
Foot Pedal
Material
Plastic
Finish
Smooth
Container Mounting Style
Free-Standing
Features
Quiet and Controlled Lid
For Use With Dolly Mfr. Model Number
No Dolly
Standards
FM Approved, OBRA, OSHA, REACH
Location
Indoor
Lid Type
Flat with Top Opening
Mobility
Stationary
Legend
Waste
Includes Wheels
Wheels Not Included
Includes Caddy
Caddy Not Included
Number of Wheels
0
Lid Connection
Hinged
Includes Dolly
Dolly Not Included
Includes Ashtray
Ashtray Not Included
Requires Rigid Liner
Rigid Liner Not Required
Includes Rigid Liner
Rigid Liner Sold Separately

Description

Rectangular, Gray, Height 21 1/8 in, Depth 17 5/8 in, Smooth, Indoor, Stationary, Lid Included, Hinged, Foot Pedal, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.