Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spigot Kit

  • Mfr # GRFG2624L30000

  • Zoro # G8900963


product price: $31.75
/ea

Key Features

Includes
(2) Gaskets, Faucet, Tank Fitting, Tank Nut
Fits Brand
Rubbermaid Commercial
Type
5 inL x 4 inW x 1-1/2 inH
Overall Width
4 in
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRFG2624L30000
Zoro #
G8900963
UPC #
836513000639
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Length
5 in

Details

Includes
(2) Gaskets, Faucet, Tank Fitting, Tank Nut
Fits Brand
Rubbermaid Commercial
Type
5 inL x 4 inW x 1-1/2 inH
Item
Spigot Kit
Compatible Manufacturer Part Number
2624, 2636, 3523

Description

Spigot Kit, Compatible Grainger Part Number 4UEY7, 4UEY8, Compatible Manufacturer Part Number 2624, 2636, 3523, Includes (2) Gaskets, Faucet, Tank Fitting, Tank Nut, Overall Length 5 in, Overall Width 4 in, Product Type Spigot Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.