This item is Discontinued.

Rubbermaid Commercial Spray Air Dispenser, White, 5-13/64"L, Wall FG4870056

Spray Air Dispenser, White, 5-13/64"L, Wall (Discontinued)

  • Mfr # FG4870056
  • Zoro # G7649321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG4870056
Zoro #
G7649321
UPC #
763905700566
Country of Origin
Malaysia

Dimensions

Length
5 13/64 in
Height
8 5/8 in
Width
5 in
Battery Size
C
Depth
3 1/2 in

Details

Item
Air Freshener Dispenser
Dispenser Mounting
Wall
Coverage
6,000 cu ft
Dispenser Type
Programmable
Refill Type
Aerosol Spray
Dispensing Method
Spray
Features
Alternating Scents Eliminate Fragrance Fatigue Automatically
Product Series
Microburst(R) Duet
Power Method
(2) C Batteries
Sub-Category
Air Care Dispensers
Dispenser Includes
Dispenser Only
Color
White
Cleaner Form
Liquid
Refill Life
180 day
Mounting Type
Wall
Scent Release Settings
Adjustable Intensity
Cleaner Chemical Product Grouping
Air Freshener Dispenser
Item - Air Freshener Dispensers
Programmable Air Freshener Dispenser
Includes
Battery, Refill
Fragrance
Dispenser Only
Basic Power Source
Battery
Battery Chemistry
Alkaline
Compatible Mfg. Model Number
FG4870001, FG4870002, FG4870055
Air Freshener Form
Liquid
Includes Batteries
Yes
Primary Chemical
None
Recommended Dilution
Ready to Use

Description

Air Freshener Dispenser, Programmable, White, Cleaner Chemical Product Grouping Air Freshener Dispenser, Microburst(R) Duet, Dispenser Mounting Wall, Refill Type Aerosol Spray, Coverage 6,000 cu ft, Scent Release Settings Adjustable Intensity, Dispensing Method Spray, Compatible Mfg. Model Number FG4870001, FG4870002, FG4870055, Dispenser Includes Dispenser Only, Fragrance Dispenser Only, Refill Life 180 day, Battery, Includes Batteries Yes, Battery Size C, Battery Chemistry Alkaline

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.