Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
Sleeve, Gray, 19.3", Microfiber
- Mfr # 2221959
- Zoro # G222935774
product price:Â
$
24.69
/ea
Key Features
Pad Color
Gray
Abrasive Style
Non-Abrasive
Pad Material
Microfiber
For Use On
Dirt, Grime
Pad Length
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2221959
- Zoro #
- G222935774
- UPC #
- 00086876387537
- Country of Origin
- China
Dimensions
- Pad Length
- 19 in
- Pad Width
- 3 in
- Pad Height
- 1 in
Details
- Pad Color
- Gray
- Abrasive Style
- Non-Abrasive
- Pad Material
- Microfiber
- Item
- Sleeve
- For Use On
- Dirt, Grime
Description
Sleeve, Pad Length 19 in, Pad Material Microfiber, Product Type Window Washing Sleeve, Abrasive Style Non-Abrasive, For Use On Dirt, Grime, Pad Color Gray, Pad Height 1 in, Pad Width 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.