Zoro Homepage

Stem Caster

  • Mfr # GRFG6173L10000

  • Zoro # G9673307


product price: $18.39
/ea

Key Features

Type
4 in, Thermo Plastic Rubber, 5 x 2.25 x 7
For Use With Mfr. Model Number
FG617388BLA, FG617388BLUE
Fits Brand
Rubbermaid Commercial
Overall Width
2 in
Overall Height
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRFG6173L10000
Zoro #
G9673307
UPC #
836513004613
Country of Origin
China

Dimensions

Overall Width
2 in
Overall Height
6 3/4 in
Overall Length
4 in

Details

Item
Stem Caster
Type
4 in, Thermo Plastic Rubber, 5 x 2.25 x 7
For Use With Mfr. Model Number
FG617388BLA, FG617388BLUE
Fits Brand
Rubbermaid Commercial
Includes
Stem
Product Type
Caster
Caster Material
Rubber
Compatible Product Type
Cleaning Carts
Compatible Manufacturer Model Number
FG617347BLA, FG617388BLA, FG617388BLUE
Caster Mounting Type
Stem
Compatible Brand
Rubbermaid
Caster Maneuverability
Swivel

Description

Stem Caster, For Use With Grainger Item Number 5M880, 9PVE1, For Use With Mfr. Model Number FG617388BLA, FG617388BLUE, Fits Brand Rubbermaid Commercial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.