Step Can, f/Indoor Waste, Stainless Steel, 15"x15"x30", SR

  • Mfr # RCPST24SSPL

  • Zoro # G801858883


product price:  $712.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
13 gal
Container Shape
Square
Color
Stainless Steel
Height
30 in
Overall Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCPST24SSPL
Zoro #
G801858883
UPC #
97591074084
Country of Origin
United States

Dimensions

Height
30 in
Overall Width
15 in
Depth
15"

Details

Container Capacity
13 gal
Item
Step-On Can
Container Shape
Square
Color
Stainless Steel
Material
Steel
Features
Foot Pedal; Fire-Safe; Leak Proof
Includes
Defenders Square 24G Step Can; Liner

Description

The Defenders decorative refuse container is an ideal indoor waste receptacle for hospitals, doctors' offices and other healthcare facilities. The step-on foot pedal enables hands-free operation, optimizing sanitary efforts. Step can is made of heavy-gauge, fire-safe steel for added safety. Leakproof, rigid plastic liner is included to contain liquids and keep the surrounding area cleaner. Retainer bands discreetly hold liner bags in place and out of sight. Restraint mechanism protects your walls. Capacity is 24 gallons (90 liters).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.