Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
5 gal Round Indoor Metal Can, Silver, Open Top, Steel Mesh, 11.5 in
Mfr # FGWMB20SLV
Zoro # G101839919
product price:Â $38.49
/eaKey Features
Container Capacity
5 gal
Container Shape
Round
Color
Silver
Height
13.75 in
Overall Width
11.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FGWMB20SLV
- Zoro #
- G101839919
- UPC #
- 97591080078
- Country of Origin
- United States
Dimensions
- Height
- 13.75 in
- Overall Width
- 11.5 in
- Depth
- 11.5 in
- Overall Diameter
- 11.5 in
Details
- Container Capacity
- 5 gal
- Item
- Indoor Metal Can
- Container Shape
- Round
- Color
- Silver
- Lid Opening Mechanism
- Open Top
- Material
- Steel Mesh
- Finish
- Baked-On Epoxy
Description
Lightweight, but durable wastebasket. Steel mesh diamond pattern. No-snag curled rim. Sturdy construction, solid steel base.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.