Step On Container, 8 Gal, 16-1/4"x15-3/4"x17-1/8", Red

  • Mfr # RCP614300RED

  • Zoro # G301858666


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
8 gal
Color
Red
Height
17.1 in
Overall Width
15.8 in
Material
Plastic; High-density Polyethylene (HDPE); Resin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP614300RED
Zoro #
G301858666
UPC #
-
Country of Origin
United States

Dimensions

Height
17.1 in
Overall Width
15.8 in
Length
16.2 in

Details

Container Capacity
8 gal
Item
Step-On Can
Color
Red
Material
Plastic; High-density Polyethylene (HDPE); Resin
Features
Puncture Resistant; Durable

Description

Step-on Container features a tight-fitting, overlapping lid to contain odors and is approved for fire safety. Slow-close, integrated lid damper helps keep odors and bacteria from escaping. All-plastic construction is tough and puncture-resistant. Heavy-duty pedal controls entry and delivers hands-free sanitary use. Factory Mutual (FM) approved step-on container assists in complying with OSHA regulation; 29 CFR 1910.1030 Occupational Exposure to Bloodborne Pathogens.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.